Zoro Homepage

Water Regulating Valve, 2 Way

  • Mfr # V46AT-2C

  • Zoro # G7082783


product price: $1,739.99
/ea
Free Shipping & Returns

Key Features

Connection
Flange
Type
2 Way
Design Pressure (PSIG)
320 psig
Connection Size (In.)
2-1/2
Port (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46AT-2C
Zoro #
G7082783
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
2-1/2
Pipe Connection Size
2 1/2 in
Overall Length
6 3/4 in
Pressure Connection Size
1/4 in
Overall Width
7 in
Overall Height
13 1/2 in

Details

Item
Pressure Regulating Valve
Connection
Flange
Type
2 Way
Design Pressure (PSIG)
320 psig
Port (In.)
2 1/2 in
Application
Head Pressure Control with Non-Corrosive Refrigerants
Set Points
160 to 260
For Use With
Non Corrosive Refrigerants
Repair Kit
STT18A-601R
Replacement Cartridge
SEP81A-601R
Replacement Cartridge - Manufacturer Model Number
SEP81A-601R
For Media State
Liquid
Opening Pressure - Maximum
260 psi
Number of Ways
Two-Way
For Media
Water/Glycol
Operating Pressure - Maximum
320 psi
Disc Material
Brass
Orientation
Vertical
For Refrigerant Type
R-22, R-404A, R-502, R-507
Internal Parts Material
Aluminum Bronze
Pipe Connection Type
Flange
Number of Ports
2
For Repair Kit - Manufacturer Model Number
STT18A-601R
Product Type
Pressure Regulating Valve
Opening Pressure - Minimum
160 psi
Flow Rate - Maximum
250 gpm
Body Material
Cast Iron
Specific Valve Action
Opens on Rise
Opening Point Adjustment
Adjustable
Actuation Mechanism
Pressure
Pressure Connection Type
Flare
Operating Temperature - Maximum
170 Degrees F

Description

Pressure Regulating Valve, 2 Way, Flange, Connection Size (In.) 2-1/2, Port (In.) 2 1/2 in, Design Pressure (PSIG) 320 psig, Set Points 160 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT18A-601R, SEP81A-601R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.