Weather Shield
Mfr # M9000-300
Zoro # G6925992
product price: $351.99
/ea
Free Shipping & Returns
Key Features
For Use With
M9100 and M9200 Series Actuators
Includes
Anti-Rotation Bracket, Anti-Rotation Pin, Conduit Connector, Damper Bracket, Gasket
Overall Depth
7 1/8 in
Overall Width
14 1/2 in
Product Type
Weather Shield Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M9000-300
Zoro #
G6925992
UPC #
078502881700
Country of Origin
Mexico
Dimensions
Overall Depth
7 1/8 in
Overall Width
14 1/2 in
Overall Height
8 in
Details
Item
Weather Shield Enclosure
For Use With
M9100 and M9200 Series Actuators
Includes
Anti-Rotation Bracket, Anti-Rotation Pin, Conduit Connector, Damper Bracket, Gasket
Product Type
Weather Shield Enclosure
Compatible with Series
M9000
Compatible with Brand
Johnson Controls
Material
ABS Plastic
Description
Weather Shield Enclosure, Product Type Weather Shield Enclosure, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series M9000, Includes Anti-Rotation Bracket, Anti-Rotation Pin, Conduit Connector, Damper Bracket, Gasket, Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.