Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHL10A-603R
Zoro #
G2854041
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Width
4 5/16 in
Outside Depth
9 1/8 in
Outside Height
1 3/4 in
Outside HxWxD
4 3/4 x 4 3/10 x 9 1/10 in
Details
For Use With Mfr. Model Number
A99
Fits Brand
Johnson Controls
Item
Weather Shield
For Use With
A99's
Material
Metal
Includes
Sun Shield
Shape
Rectangle
Compatible Manufacturer Model Number
A99DY-200C, A99EY-1C, A99LY-160C, A99LY-200C, A99LY-300C, A99LY-500C, A99RY-1C, A99SY-1C
Description
Weather Shield, Material Metal, Outside Depth 9 1/8 in, Outside Height 1 3/4 in, Outside Width 4 5/16 in, Compatible Manufacturer Model Number A99DY-200C, A99EY-1C, A99LY-160C, A99LY-200C, A99LY-300C, A99LY-500C, A99RY-1C, A99SY-1C, Includes Sun Shield, Shape Rectangle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.