Zoro Homepage

Zone Valve, 2 Way, On/Off, Sweat 1/2

  • Mfr # JT2211

  • Zoro # G6619873


product price: $47.39
/ea

Key Features

Type
2 Way, On/Off
For Use With
J Series Actuators
Includes
Valve Only
Safe Working Water PSI
300 psi
Coefficient of Volume
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT2211
Zoro #
G6619873
UPC #
078502868978
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1/2
Depth (In.)
1 3/4 in
Height (In.)
1 7/8 in
Width (In.)
2 5/8 in
Overall Depth
1 3/4 in
Overall Length
2 5/8 in
Overall Width
1 7/8 in
Port Connection Size
1/2 in

Details

Item
Hydronic Globe Valve
Type
2 Way, On/Off
For Use With
J Series Actuators
Includes
Valve Only
Safe Working Water PSI
300 psi
Coefficient of Volume
1
Description/Special Features
Zone Valve, 2 Way, On/Off, Sweat 1/2
Max. Water Temp. (Deg. F)
200 Degrees F
Standard Pressure Closeoff
60
High Pressure Closeoff
75
Fluid Temperature - Maximum
200 Degrees F
Actuator Control Signal
On/Off
Body Material
Brass
Operating Temperature - Maximum
200 Degrees F
Stem Material
Brass
Application
Chilled/Hot Water Control, Fan Coils, Heat Exchangers, Saturated Steam Control
For Media
Water-Glycol Solution to 50%, Water
Port Connection Type
Sweat
Close-Off Pressure
60 psi
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
1
Installation Orientation
Horizontal
Spring Action
Spring Return
Body Pattern
Two-Way
Gasket/Plug Material
Viton
Allowable Pressure - Maximum
300 psi
Fluid Temperature - Minimum
32 Degrees F
Includes Actuator
Actuator Not Included

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.