Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, 3 Way, On/Off, (F)NPT 3/4

  • Mfr # JT3325

  • Zoro # G6655363


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
3 Way, On/Off
For Use With
J Series Actuators
Depth (In.)
1 3/4 in
Height (In.)
3 3/8 in
Standard Pressure Closeoff
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT3325
Zoro #
G6655363
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1 3/4 in
Height (In.)
3 3/8 in
Width (In.)
2 3/4 in
Connection Type/Size (In.)
(F)NPT 3/4
Overall Width
3 3/8 in
Port Connection Size
3/4 in
Overall Length
2 3/4 in
Overall Depth
1 3/4 in

Details

Item
Hydronic Globe Valve
Type
3 Way, On/Off
For Use With
J Series Actuators
Standard Pressure Closeoff
20
Description/Special Features
Zone Valve, 3 Way, On/Off, (F)NPT 3/4
High Pressure Closeoff
25
Includes
Valve Only
Max. Water Temp. (Deg. F)
200 Degrees F
Safe Working Water PSI
300 psi
Coefficient of Volume
5
Body Material
Brass
Body Pattern
Three-Way
Port Connection Type
NPT
Fluid Temperature - Maximum
200 Degrees F
Includes Actuator
Actuator Not Included
Coefficient of Volume (Cv)
5
For Media
Water-Glycol Solution to 50%, Water
Actuator Control Signal
On/Off
Stem Material
Brass
Operating Temperature - Minimum
32 Degrees F
Spring Action
Spring Return
Port Connection Gender
Female
Close-Off Pressure
20 psi
Fluid Temperature - Minimum
32 Degrees F
Gasket/Plug Material
Viton
Application
Chilled/Hot Water Control, Fan Coils, Heat Exchangers, Saturated Steam Control
Operating Temperature - Maximum
200 Degrees F
Installation Orientation
Horizontal
Allowable Pressure - Maximum
300 psi

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.