Cross Line Laser, Int/Ext, Red, 300 ft. (Discontinued)
- Mfr # 40-6602
- Zoro # G3330887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40-6602
Zoro #
G3330887
UPC #
049448066025
Country of Origin
China
Dimensions
Height
3 1/2 in
Length
5 3/4 in
Thread Size
5/8-11
Width
3 1/2 in
Description
Cross Line Laser, Accuracy +/-3/16 in @ 50 ft, Features Self-Leveling cross line, Laser can be rotated 360 degrees, IP54, Includes (3) AA Alkaline Batteries, Tinted Glasses, Magnetic Target, Soft-Sided Carrying Case, Number of Beams 4, Number of Dots 0, Number of Lines 3, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal and Vertical, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 2, Total Number of Vials 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.