Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Angle Finder, Magnetic, 2 Button

  • Mfr # 1886-0000

  • Zoro # G5314145


product price: $43.89
/ea

Key Features

Measurement Range
0 Degrees to 180 Degrees
Overall Width
2 3/8 in
Overall Height
2 3/8 in
Magnet Type
Rare Earth
Accuracy
+/- 0.1, +/- 0.2 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1886-0000
Zoro #
G5314145
UPC #
049448860005
Country of Origin
China

Dimensions

Overall Width
2 3/8 in
Overall Height
2 3/8 in
Size
2 in
Overall Depth
1 1/8 in

Details

Item
Digital Angle Finder
Measurement Range
0 Degrees to 180 Degrees
Magnet Type
Rare Earth
Accuracy
+/- 0.1, +/- 0.2 Degrees
Features
(2) Button, Absolute and Relative Measurements, Secures to Any Magnetic Surface
Number of Level Vials
0
Power Source
3V Lithium Battery
Housing Material
ALuminum
Display
LCD
Number of Plumb Vials
0
Includes
Case
Number of Magnets
3
Color
Black, Orange
Material
Aluminum
Measuring Range - Minimum
0 Degrees
Includes Batteries
Batteries Included
Battery Type
AAA Alkaline
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Display Type
LCD
Total Number of Vials
0
Measuring Range - Maximum
90 Degrees
Magnetic
Magnetic
Resolution
0.1 Degrees

Description

When you need to measure angles, the Johnson 1886-0000 Digital Angle Finder is the perfect tool. It features two buttons and an LCD display for absolute and relative measurements. You can use this digital angle finder to measure angles from 0 degrees to 180 degrees. Its magnetic base allows you to secure it to any metal surface for stability when measuring angles. The battery is included with purchase of the product, so you don't have to worry about making a separate purchase before using it. The Johnson Digital Angle Finder has everything you need in a measuring device.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.