Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Digital Angle Finder, SS, 11 In L

  • Zoro #: G5409031
  • Mfr #: 1888-1100
$27.99
  • Housing Material: Stainless Steel
  • Number of Level Vials: 0
  • Size: 11 in x 1-3/8 in
See full product details
Orders over $75 ship free.

Johnson #1888-1100 Specifications

  • Zoro #: G5409031
  • Mfr #: 1888-1100
Housing Material: Stainless Steel Number of Level Vials: 0
Size: 11 in x 1-3/8 in Measurement Range: 0 Degrees To 360 Degrees
Includes: 3V Lithium Battery Features: Rule with in/Fractional/mm Graduations
Number of Plumb Vials: 0 Power Source: 3V Lithium Battery
Number of Magnets: 0 Accuracy: 0.1 Degrees
Item: Digital Angle Finder Display: LCD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches, Fractional, and mm, Length (In.) 11, Length (mm) 279, Width (In.) 1-3/8, Width (mm) 34, Finish Anodized, Markings Laser Etched, Includes

Restrictions and Compliance

Hazardous material

Reviews of Johnson #1888-1100