Digital Angle Finder, SS, 19 In L

  • Mfr # 1888-1900

  • Zoro # G5309507


product price:  $82.69
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 Degrees to 360 Degrees
Includes
3V Lithium Battery
Number of Level Vials
0
Number of Plumb Vials
0
Housing Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1888-1900
Zoro #
G5309507
UPC #
049448819003
Country of Origin
China

Dimensions

Size
19 in x 1-3/8 in
Blade Width
1 3/8 in
Blade Length
19 in

Details

Item
Digital Angle Finder
Measurement Range
0 Degrees to 360 Degrees
Includes
3V Lithium Battery
Number of Level Vials
0
Number of Plumb Vials
0
Housing Material
Stainless steel
Accuracy
+/-0.3 Degrees
Features
Lock Function Enables the Blades to Lock at Any Angle, Zero Button Sets Any Point to Zero
Number of Magnets
0
Display
LCD
Power Source
3V Lithium Battery
Color
Black, Silver
Resolution
0.1 Degrees
Measuring Range - Minimum
0 Degrees
Battery Type
3V Lithium
Accuracy - Measuring
1/32 in
System of Measurement
Metric/SAE
Operating Temperature - Maximum
122 Degrees F
Number of Digital Displays
1
Measuring Range - Maximum
360 Degrees
Display Type
LCD
Hanging Capability
Hanging Hole
Includes Batteries
Batteries Included
Material
Stainless Steel
Functions
Angle Measurement
Accuracy - Angle
+/-0.3 Degrees
Graduation Marks - Bottom
1/32 in (First 19 in)
Operating Life - Time
200 hr
Graduation Marks - Top
1/32 in (1st 19 in)
Total Number of Vials
0
Operating Temperature - Minimum
32 Degrees F

Description

Digital Angle Finder, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Number of Level Vials 0, Number of Plumb Vials 0, Blade Length 19 in, Blade Width 1 3/8 in, Display Type LCD, Material Stainless Steel, Battery Type 3V Lithium, Accuracy - Angle +/-0.3 Degrees , Includes 3V Lithium Battery, Graduation Marks - Top 1/32 in (1st 19 in), System of Measurement Metric/SAE, Graduation Marks - Bottom 1/32 in (First 19 in)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.