Johnson Level & Tool
Digital Angle Finder, SS, 7 In L
Mfr # 1888-0700
Zoro # G5314172
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 360 Degrees
- Number of Magnets 0
- Housing Material Stainless Steel
- Number of Level Vials 0
- Number of Plumb Vials 0
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- DEWALT Cordless Battery, 6 Ah (DCB606C)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 2 Button (1886-0000)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, V-Groove (1886-0300)
- JOHNSON LEVEL & TOOL Pitch And Slope Locator (750)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 3 Button (1886-0200)
- KLEIN TOOLS Digital Angle Finder (935DAF)
- Johnson Level & Tool Angle, Pitch, and Slope Locators