Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Digital Level, Waterproof, 48 In. 1880-4800

Digital Level, Waterproof, 48 In. (Discontinued)

  • Mfr # 1880-4800
  • Zoro # G5361867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1880-4800
Zoro #
G5361867
UPC #
049448188048
Country of Origin
China

Dimensions

Dimensions (In.)
48 x 1 x 2-7/16
Length (In.)
48

Details

Accuracy
0.05 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
Includes
Owners Manual, Soft-Sided Carrying Case
Application
Concrete, Tile Setters, Building Stairs, Establish Specific Grade or Slope
Characteristics
IP 65 Dust and Waterproof, Angle Inclination in 5 Construction Languages, Units of Measure Degrees , Percent, in/ft (Fractional), in/ft (Decimal), mm/m, Horizontal and Vertical Calibration, Automatic Digit Inversion for Overhead Measurements, Hold Function Locks Measurement on the LCD
Operating Temp. (F)
32 Degrees to 122 Degrees
Visual/Audible Indicators
Yes
Range (Ft.)
0 to 90
Power Source
(3) AAA Alkaline Batteries (Not Included)
Type
Waterproof
Item
Digital Level

Description

Digital Level, Includes Owners Manual, Soft-Sided Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.