Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Tub, 0.5 oz, Lemon

  • Mfr # 990651

  • Zoro # G210579812


product price: $84.68
/ea
Free Shipping & Returns

Key Features

Container Size
0.5 oz
Container Type
Tub
Cleaner Form
Powder
Fragrance
Lemon
Primary Chemical
Octylisothiazolinone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990651
Zoro #
G210579812
UPC #
807174528633
Country of Origin
United States

Dimensions

Container Size
0.5 oz
Size
0.50 oz

Details

Item
All Purpose Cleaner
Container Type
Tub
Cleaner Form
Powder
Fragrance
Lemon
Primary Chemical
Octylisothiazolinone
Color
Yellow
Ready to Use/Concentrated
Concentrated
Removes
Soil Remover
Application
Multipurpose, Concentrate
For Use On
Soil Remover
Series
Easy Paks
Features
Deodorize
Surfaces for Use On
stainless steel, chrome, porcelain, ceramic, quarry tile, terrazzo, linoleum, vinyl, marble, concrete and painted surfaces

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.