
Multi-Purpose Cleaner, Spray bottle, 32 oz, Citrus, 4 PK
Mfr # CBD540571
Zoro # G510826357
product price: $33.15
/pk 4, $8.29/eaKey Features
Container Size
32 oz
Container Type
Spray bottle
Fragrance
Citrus
Cleaner Form
Spray
Primary Chemical
Benzyl Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBD540571
Zoro #
G510826357
UPC #
-
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Multi-Purpose Cleaner
Container Type
Spray bottle
Fragrance
Citrus
Cleaner Form
Spray
Primary Chemical
Benzyl Alcohol
Color
Purple
Surfaces for Use On
countertops, sinks, walls, bathtubs, glazed ceramic tiles, doors, appliances, vinyl upholstery
Application
Multipurpose
Cleaner Chemical Product Grouping
Degreaser
For Use On
hard surfaces, counters, walls, glass, stainless steel, chrome, tiles, appliances, sinks, mirrors
Ready to Use/Concentrated
Ready-To-Use
Standards
NSF
Description
Specially formulated all-purpose cleaner. Ideal for cleaning hard surfaces, counters, walls, glass, stainless steel, chrome, tiles, appliances, sinks, mirrors and more. Heavy-duty all-purpose formula removes the toughest of soils. No rinsing or streaking. Contains no phosphates. Application: All Washable Surfaces; Applicable Material: Chrome; Glass; Stainless Steel; Chemical Compound: Benzyl Alcohol; Dirt Types: Coffee and Tobacco Stains; Dirt; Floorwax; Food Stains; Grease; Hard Water Stains; Lipstick; Scuff Marks; Smoke Film; Soap Film.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.