
O-Cedar, Maxiplus Professional Angle Broom, Polystyrene Bristles, 51in Handle, Black, 4PK
Mfr # 91351CT
Zoro # G110778841
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
Key Features
Bristle Material
Synthetic, Polyethylene Terephthalate (PET)
Handle Color
Black
Broom Handle Material
Metal
Broom Handle Diameter
0.94"
Features
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91351CT
Zoro #
G110778841
UPC #
72627913513
Country of Origin
United States
Dimensions
Broom Handle Diameter
0.94"
Broom Handle Length
48"
Details
Bristle Material
Synthetic, Polyethylene Terephthalate (PET)
Handle Color
Black
Item
Angle Broom
Broom Handle Material
Metal
Features
Oil Resistant
Description
Great for floors, under furniture and hard-to-reach corners. Washable, flagged-tip bristles sweep even the finest of particles and are unaffected by water, alkalies, acids, grease or oil and won't wear down, break or fall out. Solid bristle block means no chance of separation from shroud. Deeper thread insert to prevent breaking of handle tip. Sturdier, thicker handle adds extra durability. Wider 14in sweeping surface for faster cleaning. Plastic angled shroud has patented handle-locking mechanism. Application: Floors; Bristle Material: Polyethylene Terephthalate PET; Bristle Length: 14in; Handle Material: Vinyl Coated Aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.