Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Door Jam Level Set, Magnetic, 32/78 In L 1718-3278

Door Jam Level Set, Magnetic, 32/78 In L (Discontinued)

  • Mfr # 1718-3278
  • Zoro # G3657315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718-3278
Zoro #
G3657315
UPC #
049448832781
Country of Origin
China

Dimensions

Length
32 in, 78 in

Details

Accuracy
0.005 in/in
Color
Yellow
Features
Domed Level Vial Offers 320 Degrees Visibility, Rubberized Hand Grips, Anti-Slip/Anti-Shock End Caps Protect Frame
Magnetic/Nonmagnetic
Magnetic
Top Read
Yes
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Number of 30 Degree Vials
0
Vial Material
Acrylic
Lighted Vials
No
Item
Box Level Set
Vial Type
Block
Number of V-Grooves
0
Magnet Type
Rare Earth
Total Number of Vials
3
Frame Material
Aluminum
Number of Magnets
5

Description

Box Level Set, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Acrylic, Features Domed Level Vial Offers 320 Degrees Visibility, Rubberized Hand Grips, Anti-Slip/Anti-Shock End Caps Protect Frame, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 5, Frame Material Aluminum, Color Yellow, Total Number of Vials 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.