Drywall Scoring Square

  • Mfr # RTS24

  • Zoro # G0928365


product price: $39.95
/ea

Key Features

Material
Aluminum Body with Orange Plastic Head
Finish
Unfinished
Size
24 in
Graduations
1/16 in
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS24
Zoro #
G0928365
UPC #
049448000036
Country of Origin
China

Dimensions

Size
24 in
Thickness
0.63 in
Blade Length
24 in
Base Length
20 in
Blade Width
2 in
Base Width
2 in

Details

Item
Drywall Scoring Square
Material
Aluminum Body with Orange Plastic Head
Finish
Unfinished
Graduations
1/16 in
Blade Material
Aluminum
Graduation Marks - Base
1/16 in
Coating
Clear
Square Type
Drywall T-Square
Numeric Marks
Inches
System of Measurement
SAE
Graduation Color
Black
Graduation Mark Style
Printed
Base Material
Aluminum, Plastic
Graduation Marks - Blade
1/16 in
Square Color
Black, Silver
Edge Style
Square

Description

Drywall Scoring Square, Base Length 20 in, Base Width 2 in, Blade Length 24 in, Blade Width 2 in, Blade Material Aluminum, Graduation Mark Style Printed, Graduation Marks - Base 1/16 in, Graduation Marks - Blade 1/16 in, Specialized Scales Not Applicable, Base Material Aluminum, Plastic, System of Measurement SAE, Square Type Drywall T-Square, Coating Clear, Edge Style Square, Finish Unfinished, Graduation Color Black, Straightness Tolerance Not Applicable, Thickness 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.