
Dual Slope Rotary Laser Kit, 200 ft Interior, 4000 ft Exterior, +/-1/16 in at 100 ft Accuracy
Mfr # JRT300-RDHV-K
Zoro # G122433455
product price:Â $1,229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JRT300-RDHV-K
Zoro #
G122433455
UPC #
049448463367
Country of Origin
Switzerland
Description
Introducing our new red dual slope rotary laser, engineered to tackle the most demanding jobsite challenges. With an incredible 4000 ft range, it provides maximum jobsite coverage, ensuring precision and accuracy across large areas. Built tough with an IP67 rating, this laser can withstand the harshest environments. An impact resistance of up to 6 ft, offers peace of mind against accidental tips and drops. With five-rotational speeds ranging from 0 to 1200 rpm, a 400 ft remote range and a detector for one-person operation, this laser level maximizes efficiency on the job. The electronically controlled dual slope operation allows users to perform slopes up to 5 deg in both the X and Y axes. Plus, the lithium-ion rechargeable batteries provide an impressive 21+ hr of runtime to last all-day. With four-angle scan modes and visual and audible alarms to indicate leveling range, this laser is the ultimate choice for professionals who demand top tier performance and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.