Framing Square, 24 in L x 2 in W Blade, 16 in Base, Steel, SAE

  • Mfr # CS9

  • Zoro # G5176692


product price:  $10.29
/ea

Key Features

Material
Steel
Features
1/8 in Thick, EZ Read(TM) Permanent Thermal Bonded Markings, Rafter and Essex Board Measures
Finish
Powder
Size
16 x 24 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS9
Zoro #
G5176692
UPC #
049448279005
Country of Origin
China

Dimensions

Size
16 x 24 in
Body Size
24 x 2 in
Tongue Size
16 x 1-1/2 in
Thickness
0.09 in
Blade Width
2 in
Base Length
16 in
Blade Length
24 in
Base Width
1 1/2 in

Details

Item
Framing Square
Material
Steel
Features
1/8 in Thick, EZ Read(TM) Permanent Thermal Bonded Markings, Rafter and Essex Board Measures
Finish
Powder
Number of Pieces
1
Graduations
1/10, 1/12, 1/16 in, 1/8
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
Blade Material
Steel
Graduation Marks - Blade
1/10 in, 1/12 in, 1/16 in
Base Material
Steel
Square Type
Framing Square
Graduation Marks - Base
1/10 in, 1/12 in, 1/16 in
Numeric Marks
Inches
Square Color
Gray
Specialized Scales
Octagon
Squareness Tolerance
0.07 Degrees
Graduation Color
Black
Graduation Mark Style
Printed
System of Measurement
SAE
Edge Style
Square
Straightness Tolerance
+/- 0.031 in
Coating
Anti-Rust

Description

Framing Square, Base Length 16 in, Base Width 1 1/2 in, Blade Length 24 in, Blade Width 2 in, Blade Material Steel, Graduation Mark Style Printed, Graduation Marks - Base 1/10 in, 1/12 in, 1/16 in, Graduation Marks - Blade 1/10 in, 1/12 in, 1/16 in, Specialized Scales Octagon, Base Material Steel, System of Measurement SAE, Square Type Framing Square, Coating Anti-Rust, Edge Style Square, Finish Powder, Graduation Color Black, Straightness Tolerance +/- 0.031 in, Thickness 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.