Gauge, Contour

  • Mfr # 2206

  • Zoro # G0930675


product price:  $11.35
/ea

Key Features

Material
Steel
Features
Ruled Edge
Graduations
Inch
Application
Obtains and Replicates Inside or Outside Angles and Shapes For Tiling, Finish Carpentry, Woodworking, Flooring or Carpeting Projects
For Duplicating Contours
5-3/4 in W x 1-7/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2206
Zoro #
G0930675
UPC #
049448220601
Country of Origin
China

Dimensions

Overall Length (In.)
6 in
Overall Length
6 in
Overall Height
6 1/16 in
Depth Capacity
3 in
Width Capacity
5 3/4 in

Details

Item
Contour Gauge
Material
Steel
Features
Ruled Edge
Graduations
Inch
Application
Obtains and Replicates Inside or Outside Angles and Shapes For Tiling, Finish Carpentry, Woodworking, Flooring or Carpeting Projects
For Duplicating Contours
5-3/4 in W x 1-7/8 in H
Construction
Stamped Steel Body With Ruled Edge, Stainless Steel Contour Wires
Graduation Units
Inches

Description

Contour Gauge, Overall Length 6 in, Overall Height 6 1/16 in, Material Steel, Width Capacity 5 3/4 in, Features Ruled Edge, Depth Capacity 3 in, Graduation Units Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.