5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock

  • Mfr # 5001310
  • Zoro # G303720794
product price: 
$
49.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5001310
Zoro #
G303720794
UPC #
86073152105
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Finish: Satin Nickel
  • Color: Silver
  • Material: Steel
  • Type: Pocket Door Privacy Lock
  • Length: 6.625 in.
  • Mounting: Door
  • Commercial or Residential: Commercial and Residential
  • Hardware Included: Yes Door thickness 1-3/8 in. or 1-3/4 in.
  • Standard backset: 2-3/8 in.
  • Lock bore: 2-1/8 in.
  • Country of Origin: United States
  • Weight: 0.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews