I-Beam Level, Number of Vials 5, 72 in. L

  • Mfr # 1253-7200

  • Zoro # G3308299


product price:  $98.49
/ea
Free Shipping & Returns

Key Features

Length
72 in
Accuracy
+/-0.036 in
Color
Orange
Features
Ergonomic Cushioned Hand Grips
Application
General contractors; Drywallers; Home Owners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253-7200
Zoro #
G3308299
UPC #
049448125371
Country of Origin
China

Dimensions

Length
72 in
Overall Length
72 in

Details

Accuracy
+/-0.036 in
Color
Orange
Features
Ergonomic Cushioned Hand Grips
Application
General contractors; Drywallers; Home Owners
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
2
Number of Plumb Vials
3
Lighted Vials
No
Total Number of Vials
5
Number of Magnets
0
Vial Type
Barrel
Vial Material
Acrylic
Frame Material
Aluminum
Number of 30 Degree Vials
0
Number of V-Grooves
0
Item
I-Beam Level
Number of 30 Vials
0
Vial Illumination
None
End Cap Type
Removable End Caps
Level Type
I-Beam
Vial Types Included
Level Vials, Plumb Vials
Number of 45 Vials
0
Accuracy - Standard
0.029 Degrees
Magnetic
Nonmagnetic
Hand Grip Construction
Cushioned
Vial Shape
Barrel

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 3, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features Ergonomic Cushioned Hand Grips, End Cap Type Removable End Caps, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 72 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.