4444 Flexible Fabric Adhesive Bandages 1 x 3 100 per Box

  • Mfr # 4444

  • Zoro # G203913654


product price:  $29.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4444
Zoro #
G203913654
UPC #
381370044444
Country of Origin
United States

Description

Flexible fabric adhesive bandages are packaged for individual use and to replenish first aid stations and kits. With extra tough durable fabric. Note that this product cannot be returned.
  • Material(s): Fabric.
  • Mounting: With Adhesive.
  • Length: 3".
  • Width: 1".
  • Compliance Standards: Not Returnable.
  • Number of Pieces: 100.
  • Description: 1" x 3".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.