
First Aid Kits, Plastic 160 Components, 40 Person System People Served (Discontinued)
- Mfr # 202045
- Zoro # G409151249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202045
Zoro #
G409151249
UPC #
381372020453
Country of Origin
China
Dimensions
Width
9.8"
Height
7.01"
Depth
3.3"
Details
Item
First Aid Kits
Housing Material
Plastic
Number of Components
160
Includes
Number of People Served
40 Person System
Description
Coverage for wound treatment and protection, aches, pains and burns. Includes assorted first aid items and instructions-great to have on-hand in case of medical emergencies.
- • Ideal for home, in cars, outdoors, dorm rooms, and while camping, cooking or on-the-go to help care for minor cuts, scrapes, burns, itches, pain, skin rashes and insect bites.
- • All-purpose, compact first aid kit includes essential first aid supplies like cleansing wipes, gauze pads, assorted bandages, rolled gauze, antibiotic cream, itch stopping cream, acetaminophen caplets, an instant cold pack, and much more.
- • Includes a variety of Band-Aid Brand Adhesive Bandages in assorted sizes for minor wound care, as well as Band-Aid Brand First Aid Products such as gauze, non-stick pads and tape for larger minor wounds, all organized in a durable and accessible box.
- • Includes full size 0.5 oz Neosporin + Pain Relief topical cream to help prevent infection while relieving pain & full size 1 oz Extra Strength Benadryl Itch-Stopping topical cream to help soothe itching from rashes or insect bites.
- • Travel first aid kit also contains Tylenol Extra Strength acetaminophen pain reliever caplets and a Bengay Non-Medicated Instant Cold Pack to help ease minor aches and pains, as well as two pairs of gloves and a helpful first aid guide.
- • An essential item for your breakroom or supply closet.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.