Mini First Aid To Go Kit, 12 Pieces, Plastic Case (Discontinued)
- Mfr # 8295
- Zoro # G5771328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8295
Zoro #
G5771328
UPC #
381370082958
Country of Origin
United States
Dimensions
Width
4.5"
Height
4"
Depth
1.25"
Details
Item
First Aid Kit,12 Pieces,Plastic Case
Housing Material
Plastic
Includes
Antiseptic Wipes; Gauze Pads; Butterfly-Closure Bandages; Adhesive-Strip Bandages; Plastic Case
Industry Type
Healthcare
First Aid Kit Type
Kit
Net Weight
0.128 lbs
First Aid ANSI Kit Type
II
Contains
(2) 5" x 7.75" Johnson & Johnson Hand Cleansing Wipes; (4) 2" x 2" Band-Aid Brand Gauze Pads; (2) 0.75" x 3" Band-Aid Brand Flexible Fabric Adhesive Bandages; (4) 0.63" x 2.25" Band-Aid Brand Flexible Fabric Adhesive Bandages
Description
First Aid Kit,12 Pieces,Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.