Travel Ready First Aid Kit - 80 x Piece(s) - 5.5in Height x 6.3in Width x 1.7in Depth - Plastic
- Mfr # 202068
- Zoro # G823364300
product price:Â
$
17.35
/ea
Key Features
Height
5-1/2 in
Width
6.3 in
Depth
1.7 in
Application
Vehicle, Wound
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202068
- Zoro #
- G823364300
- UPC #
- 381372020682
- Country of Origin
- China
Dimensions
- Height
- 5-1/2 in
- Width
- 6.3 in
- Depth
- 1.7 in
Details
- Application
- Vehicle, Wound
- Housing Material
- Plastic
- Item
- First Aid Kit
- Color
- Blue
- Number of Components
- 80
Description
Travel Ready First Aid Kit - 80 x Piece(s) - 5.5in Height x 6.3in Width x 1.7in Depth - Plastic Case - Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.