Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Level & Tool Laser, Red, Horizontal/Vertical Projection 40-6605

Laser, Red, Horizontal/Vertical Projection (Discontinued)

  • Mfr # 40-6605
  • Zoro # G6620761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6605
Zoro #
G6620761
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
3 in
Thread Size
1/4"-20
Length
3 in
Overall Height
2 7/8 in
Overall Width
3 in
Overall Depth
2 3/8 in
Tripod Thread Size
1/4"-20

Details

Item
Cross Line Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Red
Range w/o Detector
30 ft
Plumb Up
No
Power Source
(2) AA Batteries
Accuracy
+/-3/16 in @ 30 ft
Number of 45 Degree Vials
0
Features
Manual Mode for use at Any Angle, Pendulum Lock Protects Laser During Transport
Plumb Down
No
Number of Level Vials
0
Includes
Case, Laser Glasses, Bracket, Target
Number of Scanning Modes
0
Auto Leveling Range
+/-5 Degrees
Auto Shutoff
No
Laser Class
Class 2
Number of Plumb Vials
0
Total Number of Vials
0
Range w/Detector
30 ft
Preset Angle
None
IP Rating
IP50
Visual/Audible Indicators
No
Weight
6.9 oz
Standards
CFR 21, Parts 1040.10 and 1040.11, IEC 285
Material
Plastic
Battery Type
AA
Self-Leveling Range
+/-4 Degrees
Operating Temperature - Minimum
32 Degrees F
Laser Output
Less Than or Equal To 1 mW
Indoor Range - Maximum
30 ft
Mount Type
Magnetic, Tripod
Operating Temperature - Maximum
104 Degrees F
Number of Planes
0
Working Range with Detector - Maximum
30 ft
Outdoor Range - Maximum
30 ft
Bluetooth
Not Bluetooth Compatible
Level Indicators
Visual
Number of 45 Vials
0
Use Location
Indoor
Laser Beam Color
Red
Working Range without Detector - Maximum
30 ft
Includes Batteries
Batteries Included
Automatic Shutoff
No

Description

If you are looking for a laser level that will provide precise measurements, the Johnson 40-6605 Laser is just what you need. It has an accuracy of +/-3/16 in at 30 ft and can be used at any angle. The horizontal and vertical projection ensures accurate cross line laser alignment for your projects. With a locking compensator, this unit allows you to adjust it for use at any angle. The manual mode also lets you make measurements without having to connect the device to an external power source. This 2 class laser is powered by AA batteries, which are included with purchase. You will love using the Johnson 40-6605 Laser every time you need precise measurements on your next project.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.