Zoro Homepage

12 In. Aluminum Rafter Square with Instruction Manual & Rafter Tables

  • Mfr # RAS-120

  • Zoro # G611379233


product price: $26.79
/ea

Key Features

Height
8-3/4 in
Length (In.)
1 in
Width (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS-120
Zoro #
G611379233
UPC #
-
Country of Origin
United States

Dimensions

Height
8-3/4 in
Length (In.)
1 in
Width (In.)
17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.