Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big J Pro 10 In. Aluminum Magnetic Torpedo Level

  • Mfr # 1435-1000

  • Zoro # G311363853


product price: $32.99
/ea

Key Features

Length
13/16 in
Width
2 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-1000
Zoro #
G311363853
UPC #
-
Country of Origin
China

Dimensions

Length
13/16 in
Width
2 in
Height
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.