Zoro Homepage

Cross-Line Laser

  • Mfr # JLN300-GNCL

  • Zoro # G015832228


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number of Beams
1
Slope
+4 Degrees
Laser Projection
Horizontal, Vertical
IP Rating
IP64
Leveling Type
Pendulum Self-Leveling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLN300-GNCL
Zoro #
G015832228
UPC #
049448046232
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Tripod Thread Size
1/4"-20
Overall Depth
5 1/2 in
Overall Width
2 11/16 in

Details

Number of Beams
1
Slope
+4 Degrees
Laser Projection
Horizontal, Vertical
IP Rating
IP64
Leveling Type
Pendulum Self-Leveling
Number of Scanning Modes
1
Number of Plumb Vials
0
Number of Level Vials
0
Number of Dots
2
Features
Manual mode allows for use in any angle
Includes
Case, Integrated Magnetic Base, Target, Charger
Accuracy
+/-1/8 in @ 30 ft
Number of Lines
2
Battery Type
Li-Ion
Total Number of Vials
0
Item
Cross-Line Laser
Laser Class
Class 2
Laser Beam Color
Green
Mount Type
Mounting Bracket
Outdoor Range - Maximum
165 ft
Level Indicators
Visual
Includes Batteries
Batteries Included
Use Location
Indoor, Outdoor
Standards
1040.10, 1040.11, CRF 21, IEC 285
Weight
5 lb
Self-Leveling Range
+/-4 Degrees
Laser Output
Less Than1 mW
Bluetooth
Not Bluetooth Compatible
Operating Temperature - Minimum
14 Degrees F
Plumb Direction
Plumb Down, Plumb Up
Indoor Range - Maximum
125 ft
Working Range without Detector - Maximum
125 ft
Operating Temperature - Maximum
113 Degrees F
Number of Planes
2
Working Range with Detector - Maximum
165 ft

Description

Cross-Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Manual mode allows for use in any angle, Includes Case, Integrated Magnetic Base, Target, Charger, Number of Beams 1, Number of Planes 2, Number of Dots 2, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 125 ft, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.