Measuring Wheel, Single, 1m, Orange
Mfr # 1878-0012
Zoro # G3322490
product price:Â $82.55
/ea
Free Shipping & Returns
Key Features
Wheel Circumference
1m
Wheel Dia.
31.75 cm
Measuring Units
m
Features
3-Piece Telescoping Aluminum Handle with Pistol Grip and Safety Reflector, Durable Rubber Tire, Ergonomic Non-Slip Grip, Convenient Folding Stand
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1878-0012
Zoro #
G3322490
UPC #
049448187805
Country of Origin
China
Dimensions
Wheel Dia.
31.75 cm
Width
12 1/2 in
Depth
5 in
Length
24 in
Height
24 in
Details
Item
Measuring Wheel
Wheel Circumference
1m
Measuring Units
m
Features
3-Piece Telescoping Aluminum Handle with Pistol Grip and Safety Reflector, Durable Rubber Tire, Ergonomic Non-Slip Grip, Convenient Folding Stand
Material
Plastic
Type
Single
Application
Outdoor Applications Include Road Construction, Estimating Parking Lots and Driveway Installations and Resurfacing, Pouring Concrete, Measuring Buildings and Lot Lines, Interior Applications Include Gyms, Commercial Hallways and Residential Room Measurement
Handle Extended L
42 in
Net Weight
2 lb.
Function
Measuring Wheels are Used for Indoor and Outdoor Construction Projects Whenever Long Range Measurements are Required
Color
Orange
Measuring Range
9999m
Records
Meters
Description
Measuring Wheel, Single, Wheel Circumference 1m, Wheel Dia. 31.75cm, Measuring Range 9999m, Measuring Units m, Handle Extended L 42 In., Orange, Plastic, Length 24 In., Width 12-1/2 In., Depth 5 In., Height 24 In., Net Weight 2 In., Measuring Wheels are Used for Indoor and Outdoor Construction Projects Whenever Long Range Measurements are Required, 3-Piece Telescoping Aluminum Handle with Pistol Grip and Safety Reflector, Durable Rubber Tire, Ergonomic Non-Slip Grip, Convenient Folding Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.