Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Digital Angle Locator and Ruler

  • Mfr # 1888-0700

  • Zoro # G909146349


product price: $49.45
/ea

Key Features

Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888-0700
Zoro #
G909146349
UPC #
49448807000
Country of Origin
China

Dimensions

Overall Length
7 in

Description

Digitally displays in degrees. Stainless steel scale in 1/32nd and mm. Easy two button operation. Zero button sets any point to zero. Lock function enables the blades to lock at any angle. Automatic shut-off after 6 minutes without use. Includes: 1 3V CR2032 lithium battery. Instruction manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.