Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Level, 48 in. L, 4 Vials

  • Mfr # 1254-4800

  • Zoro # G4241067


product price: $65.19
/ea

Key Features

Length
48 in
Accuracy
+/-0.024 in
Color
Orange
Features
Ergonomic Cushioned Hand Grips
Application
General contractors; Drywallers; Home Owners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254-4800
Zoro #
G4241067
UPC #
049448125449
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
+/-0.024 in
Color
Orange
Features
Ergonomic Cushioned Hand Grips
Application
General contractors; Drywallers; Home Owners
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
2
Number of Plumb Vials
2
Vial Material
Acrylic
Number of V-Grooves
0
Magnet Type
Strip
Vial Type
Barrel
Frame Material
Aluminum
Number of Magnets
1
Item
Aluminum Level
Number of 30 Degree Vials
0
Total Number of Vials
4
Lighted Vials
No
Magnetic
Magnetic
Level Type
I-Beam
Vial Illumination
None
Vial Types Included
Level Vials, Plumb Vials
End Cap Type
Removable End Caps
Vial Shape
Barrel
Hand Grip Construction
Cushioned
Accuracy - Standard
0.029 Degrees
Number of 45 Vials
0
Number of 30 Vials
0

Description

With this Johnson Level & Tool 48 in. Aluminum Level, you will be able to make sure your work is level and plumb. It has a length of 48 in., 4 vials, and an accuracy of +/-0.024 in. The high-quality aluminum level has a length of 48 in., which makes it perfect for general contractors, drywallers, and home owners alike. You can use the top read to determine the horizontal level with ease, while the orange color allows you to easily find it on site. This magnetized torpedo level also features a strip magnet for convenient storage on any metal surface or equipment. With its durable construction and easy to read markings, this Johnson Level & Tool 48 in Aluminum Level is exactly what you need when performing building projects at home or on the job site.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.