Zoro Homepage

Box Level, 72 in L, Acrylic, Barrel

  • Mfr # 9850-7200

  • Zoro # G821692627


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9850-7200
Zoro #
G821692627
UPC #
049448985074
Country of Origin
China

Description

Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features Clear Vials Never Fog Leak or Crack, Machined Gauging Edges, Surround view(R) Enhances Vial Readability, End Cap Type Removable End Caps, Number of Hand Grips 1, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Frame Material Aluminum, Overall Height 2 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.