Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Level, Aluminum, 24 in. L, Yellow

  • Mfr # 1717-2400

  • Zoro # G2267417


product price: $52.81
/ea

Key Features

Length
24 in
Accuracy
+/-0.012 in
Color
Yellow
Features
Lifetime guarantee, Guaranteed accuracy, Patented Glo-View(R) Recharges the Vial Surrounds From Light Sources for Easy-Read In Low Light, Domed Level Vial Offers 320 Degrees Visibility, Rubberized Hand Grips, Reinforced Aerospace Aluminum Allow Frame, Removable GripTight(TM) End Caps
Application
Framing; Finish Carpentry; Concrete; Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717-2400
Zoro #
G2267417
UPC #
049448171729
Country of Origin
China

Dimensions

Length
24 in
Overall Length
24 in

Details

Accuracy
+/-0.012 in
Color
Yellow
Features
Lifetime guarantee, Guaranteed accuracy, Patented Glo-View(R) Recharges the Vial Surrounds From Light Sources for Easy-Read In Low Light, Domed Level Vial Offers 320 Degrees Visibility, Rubberized Hand Grips, Reinforced Aerospace Aluminum Allow Frame, Removable GripTight(TM) End Caps
Application
Framing; Finish Carpentry; Concrete; Wood
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Lighted Vials
No
Item
Box Level
Number of 30 Degree Vials
0
Vial Material
Acrylic
Number of V-Grooves
0
Total Number of Vials
3
Number of Magnets
0
Frame Material
Aluminum
Vial Type
Block
Level Type
Box
End Cap Type
Removable End Caps
Accuracy - Standard
0.5 mm/m
Magnetic
Nonmagnetic
Vial Illumination
None
Vial Types Included
Level Vials, Plumb Vials
Number of 45 Vials
0
Number of 30 Vials
0
Vial Shape
Block

Description

If you are a carpenter, framer, or contractor looking for a level that will help you to ensure your work is accurate and precise, the Johnson 24 in. Box Level is what you need. The box level has 3 vials which include 2 plumb vials and 1 center vial. The frame of this yellow aluminum level is made of nonmagnetic material so it won't interfere with nearby magnets. It also has a total length of 24 in., which makes it easy to carry around as you work on different projects. This straight wireway level has a length of 24 in., making it ideal for use with larger jobs like framing or concrete work. If you are serious about your job, then the Johnson 24 in. Box Level will provide an accurate finish every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.