Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Level, Aluminum, 48 in. L, Silver

  • Mfr # 1741-4800

  • Zoro # G2267268


product price: $51.99
/ea

Key Features

Length
48 in
Accuracy
+/-0.024 in
Color
Silver
Features
SurroundView(R) vials reflect ambient light for easy-read, Screwed on hand grips stay on tool, Solid block acrylic vials won't fog, leak or break, Protective end-caps
Application
Framing; Finish Carpentry; Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1741-4800
Zoro #
G2267268
UPC #
049448174140
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
+/-0.024 in
Color
Silver
Features
SurroundView(R) vials reflect ambient light for easy-read, Screwed on hand grips stay on tool, Solid block acrylic vials won't fog, leak or break, Protective end-caps
Application
Framing; Finish Carpentry; Concrete
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Vial Type
Block
Number of 30 Degree Vials
0
Item
Box Level
Total Number of Vials
3
Frame Material
Aluminum
Number of V-Grooves
0
Number of Magnets
0
Vial Material
Acrylic
Lighted Vials
No
Magnetic
Nonmagnetic
Level Type
Box
Number of 45 Vials
0
Accuracy - Standard
+/-0.024 in
Vial Illumination
None
Number of 30 Vials
0
Vial Shape
Block
Vial Types Included
Level Vials, Plumb Vials

Description

If you are looking for a quality box level, the Johnson 1741-4800 Box Level is just what you need. The 48 in. aluminum frame has three vials and an accuracy of +/-0.024 in., making it ideal for use on framing, finish carpentry, and concrete projects. The silver frame is magnetic/nonmagnetic so you can use it to determine if an object is magnetized or not. This box level also features two plumb vials that allow you to get accurate readings from above or below the tool. It comes with a straight wireway that measures 48 in., which allows you to get precise measurements on longer surfaces. The Johnson 48" Box Level is a high-quality product that will meet your needs when it comes to measuring long surfaces accurately and precisely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.