Zoro Homepage

Box Level, Aluminum Frame, 48" L

  • Mfr # 5700-4800M

  • Zoro # G4558633


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Features
Ergonomic Hand Grips
Magnetic/Nonmagnetic
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700-4800M
Zoro #
G4558633
UPC #
049448480067
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Features
Ergonomic Hand Grips
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of Level Vials
1
Number of Plumb Vials
2
Number of V-Grooves
0
Total Number of Vials
3
Item
Box Level
Frame Material
Aluminum
Number of Magnets
8
Vial Material
Acrylic
Magnet Type
Rare Earth
Magnetic
Magnetic
Number of 30 Vials
0
End Cap Type
Removable End Caps
Level Type
Box
Vial Shape
Block
Number of 45 Vials
0
Accuracy - Standard
0.029 Degrees
Vial Types Included
Level Vials, Plumb Vials
Vial Illumination
None

Description

Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Ergonomic Hand Grips, End Cap Type Removable End Caps, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 8, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 48 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.