Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Builders Level Kit, 22X, 200 ft 40-6902

Builders Level Kit, 22X, 200 ft (Discontinued)

  • Mfr # 40-6902
  • Zoro # G4549711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6902
Zoro #
G4549711
UPC #
049448069026
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
8 1/2 in
Overall Length
14 in
Tripod Height - Maximum
5 ft
Tripod Thread Size
5/8"-11
Tripod Height - Minimum
4 ft
Focus Diameter - Minimum
4 ft

Description

Builders Level Kit, Leveling Type Leveling Screws, Magnification 22X, Aperture 22 mm, Working Range - Maximum 200 ft, Field of View 1 Degrees 6' (2'/100'), Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-3/16 in @ 100 ft, Horizontal Range 90 Degrees , Includes Grade Rod, Tripod, Case, Number of Lenses 6, Features Glass Reticle, Reticle Cross Lines, IP Rating Not Rated, Material Aluminum, Number of Level Vials 1, Number of Plumb Vials 0, Overall Height 7 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.