Zoro Homepage

Bulls Eye Level, Acrylic, 0.590 In L, PK10

  • Mfr # SM053

  • Zoro # G3553882


product price: $36.89
/pk 10, $3.69/ea

Key Features

Type
Circular Without Flange
Total Number of Vials
1
Vial Material
Acrylic
Dia. (In.)
0.59 in
Thickness (In.)
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM053
Zoro #
G3553882
UPC #
094714379026
Country of Origin
Austria

Dimensions

Dia. (In.)
0.59 in
Thickness (In.)
0.315 in
Overall Length
9/16 in
Overall Height
5/16 in
Overall Diameter
1/16 in

Details

Item
Bulls Eye Level
Type
Circular Without Flange
Total Number of Vials
1
Vial Material
Acrylic
Includes
Package Quantity 10
Characteristics
Levels in Both Horizontal Planes Simultaneously
Accuracy
53 Arc Min
Application
Levels in Both Horizontal Planes Simultaneously
Construction
Acrylic Plastic Body
Number of Centering Circles
1
Frame Material
Plastic
Color
White
Level Shape
Circular without Flange

Description

The Johnson SM053 Bulls Eye Level is the tool you need to ensure your work is level. It features a clear acrylic vial, which will allow you to see the bubble as it moves around. The bulls eye level can be used in both horizontal planes simultaneously, and has an accuracy of 53 arc min. With its circular design without flange, this speciality level is ideal for tasks such as levelling and transferring measurements. The construction of the bulls eye level consists of an acrylic plastic body that provides durability and flexibility. Its clear acrylic vial ensures that the bubble remains visible at all times during use. The Johnson SM053 Bulls Eye Level is a versatile tool that will meet your needs every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.