Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Square, 12 in. L, in/mm Graduations

  • Mfr # 400EM-S

  • Zoro # G5314084


product price: $14.19
/ea

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
12 in
Head Material
Cast Zinc
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400EM-S
Zoro #
G5314084
UPC #
049448003679
Country of Origin
China

Dimensions

Blade Length (In.)
12 in
Size
12"
Length (In.)
12 in
Body Size (In.)
12
Head Length
4 3/4 in
Blade Thickness
0.85 in
Blade Length
12 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Zinc
Blade Material
Stainless Steel
Features
Permanently Etched, Machined Square Reversible Head, Lock Bolt and Steel Screw, Hardened, Screw-In Scriber, Acrylic Vial
Graduations
1/8", 1/16", 1/32"mm
Graduation Type
Inches, mm
Finish
Black, Chip-Resistant E-Coating
Material
Stainless Steel Rule, Cast Zinc Head
Includes
Scriber
Head Color
Black
Graduation Mark Style
Etched
Graduation Marks - Front
1/32 in, 1 mm
Graduation Color
Silver
Head Coating
E-Coating
Head Vial Included
Yes
Blade Color
Silver
Graduation Units
Inches, Millimeters
Blade Coating
E-Coating
System of Measurement
Metric/SAE

Description

Combination Square, Number of Pieces 2, Blade Finish Not Applicable, Blade Material Stainless Steel, Head Length 4 3/4 in, Head Width Not Applicable, Blade Length 12 in, Blade Thickness 0.85 in, Blade Width Not Applicable, Graduation Mark Style Etched, Graduation Marks - Front 1/32 in, 1 mm, Head Type Square, System of Measurement Metric/SAE, Head Material Cast Zinc, Includes Scriber, Head Vial Included Yes, Accuracy Not Applicable, Blade Coating E-Coating, Blade Color Silver

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.