Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Square, 16 in. L, in/mm Graduations

  • Mfr # 420EM-S

  • Zoro # G5314075


product price: $30.99
/ea

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
16 in
Head Material
Cast Zinc
Size
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420EM-S
Zoro #
G5314075
UPC #
049448203673
Country of Origin
China

Dimensions

Blade Length (In.)
16 in
Size
16"
Body Size (In.)
16 in
Length (In.)
16 in
Blade Thickness
0.85 in
Blade Length
16 in
Head Length
3 1/2 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Zinc
Features
Permanently Etched, Machined Square Reversible Head, Lock Bolt and Steel Screw, Hardened, Screw-In Scriber, Acrylic Vial
Finish
Black, Chip-Resistant E-Coating
Graduation Type
Inches, mm
Material
Stainless Steel Rule, Cast Zinc Head
Blade Material
Stainless Steel
Graduations
1/8", 1/16", 1/32"mm
Includes
Scriber
Head Vial Included
Yes
Blade Color
Silver
Blade Coating
E-Coating
Head Coating
E-Coating
Head Color
Black
Graduation Color
Silver
System of Measurement
Metric/SAE
Graduation Units
Inches, Millimeters
Graduation Marks - Front
1/32 in, 1 mm
Graduation Mark Style
Etched

Description

Combination Square, Number of Pieces 2, Blade Finish Not Applicable, Blade Material Stainless Steel, Head Length 3 1/2 in, Head Width Not Applicable, Blade Length 16 in, Blade Thickness 0.85 in, Blade Width Not Applicable, Graduation Mark Style Etched, Graduation Marks - Front 1/32 in, 1 mm, Head Type Square, System of Measurement Metric/SAE, Head Material Cast Zinc, Includes Scriber, Head Vial Included Yes, Accuracy Not Applicable, Blade Coating E-Coating, Blade Color Silver

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.