Digital Angle Gauge, 3 1/4 in H
- Mfr # 1886-1000
- Zoro # G522799519
product price:Â
$
45.59
/ea
Key Features
Number of Level Vials
0
Number of Quadrants
2
Number of Plumb Vials
0
Accuracy
+/-0.1 Degrees
Graduation Units
Degrees, Inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1886-1000
- Zoro #
- G522799519
- UPC #
- 049448000753
- Country of Origin
- China
Dimensions
- Base Length
- 1 1/8 in
- Overall Height
- 3 1/4 in
- Fits Chest Size
- Front and top-read reverse contrast LCD displays, Measures in both absolute and relative measurements, Rechargeable lithium-ion battery with battery life indicator and auto-shut off, V-grooved edges with GripTight(TM) rare-earth magnetic base
Details
- Number of Level Vials
- 0
- Number of Quadrants
- 2
- Number of Plumb Vials
- 0
- Accuracy
- +/-0.1 Degrees
- Graduation Units
- Degrees, Inches
- Features
- Front and top-read reverse contrast LCD displays, Measures in both absolute and relative measurements, Rechargeable lithium-ion battery with battery life indicator and auto-shut off, V-grooved edges with GripTight(TM) rare-earth magnetic base
- Item
- Digital Angle Gauge
- Color
- Black, Orange
- Includes
- Batteries, Soft Case, USB to USB-C Charging Cord
- Measuring Range - Minimum
- 0.1 Degrees
- Material
- Plastic
- Measuring Range - Maximum
- 90 Degrees
- Shell Material
- Plastic
- Wire Color
- Black, Orange
Description
Digital Angle Gauge, Number of Quadrants 2, Base Length 1 1/8 in, Overall Height 3 1/4 in, Lens Material Not Applicable, Lens Diameter Not Applicable, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0.1 Degrees , Number of Level Vials 0, Number of Plumb Vials 0, Material Plastic, Includes Batteries, Soft Case, USB to USB-C Charging Cord, Accuracy +/-0.1 Degrees , Color Black, Orange
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.