Zoro Homepage

Digital Indicator, 0 to 12.75mm Range

  • Mfr # 1455-0200

  • Zoro # G5314653


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Range
1.25 in to 1.25 in
Resolution
0.002 mm, 0.0001 in
Accuracy
0.01 mm
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1455-0200
Zoro #
G5314653
UPC #
049448502004
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Dial Size
2.4 in
Contact Point Dia.
0.2 in
Battery Size
CR2032
Stem Thread Size
#4-48 UNF
Stem Dia.
0.2 in
Contact Point Diameter
0.2 in
Stem Diameter
0.2 in

Details

Item
Digital Indicator
Range
1.25 in to 1.25 in
Resolution
0.002 mm, 0.0001 in
Accuracy
0.01 mm
Bezel
Yes
Long Form Calibration Certificate
No
Features
Inch/mm Conversion at Any Position, Relative and Absolute Measurement, Upper and Lower Limit Preset, Auto Power On/Off
Includes
3V Lithium Battery, Hard Case
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Case Type
Case
Maximum Measurement - mm
12.75 mm
Includes Case
Yes
Display Type
LCD
Number of Indicators
1
Operation Type
Plunger
Minimum Measurement - Inch
1.25 in
Contact Point Shape
Curved
Bezel Type
No
IP Rating
IP54
Non-Magnetic
Yes
SPC Output
Yes
Shock Resistant
No
Maximum Measurement - Inch
1.25 in
Variable Resolution
No
Data Output Type
Cabled
Inches Measured - Minimum
1.25 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
1.25 in
Millimeters Measured - Maximum
12.75 mm
Back Type
Flat
Bezel Lock
No
Body Color
Black

Description

Digital Indicator, Resolution 0.002 mm, 0.0001 in, Accuracy 0.01 mm, Range 1.25 in to 1.25 in, Bezel Yes, Long Form Calibration Certificate No, Features Inch/mm Conversion at Any Position, Relative and Absolute Measurement, Upper and Lower Limit Preset, Auto Power On/Off

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.