Zoro Homepage

Digital Level, 24" L

  • Mfr # 5700-2400D

  • Zoro # G9220895


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05 Degrees for 0 Degrees and 90 Degrees , All Other Angles 0.10 Degrees
Preset Angle (Deg.)
22.5 Degrees , 45 Degrees
Includes
Case
Length (In.)
24 in
Features
Crystal Clear Vials Never Fog, Leak or Break, Dual Backlit Lcd Displays on Top and Front Puts the Information Where You Need It, Fully Temperature Compensated for use in Changing Ambient Environments, Griptight(TM) Removable Non-Slip End Caps Hold Level Firmly in Place with Just One Hand, Simple Three-Button Operation, Sub Display for Showing Reference Angles - Custom Mode Lets You Set Your Own Reference Angles and Alerts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700-2400D
Zoro #
G9220895
UPC #
049448570027
Country of Origin
China

Dimensions

Length (In.)
24 in
Overall Width
2 1/4 in
Overall Height
1 in
Overall Length
24 in
Battery Size
AA

Details

Accuracy
+/-0.05 Degrees for 0 Degrees and 90 Degrees , All Other Angles 0.10 Degrees
Preset Angle (Deg.)
22.5 Degrees , 45 Degrees
Includes
Case
Features
Crystal Clear Vials Never Fog, Leak or Break, Dual Backlit Lcd Displays on Top and Front Puts the Information Where You Need It, Fully Temperature Compensated for use in Changing Ambient Environments, Griptight(TM) Removable Non-Slip End Caps Hold Level Firmly in Place with Just One Hand, Simple Three-Button Operation, Sub Display for Showing Reference Angles - Custom Mode Lets You Set Your Own Reference Angles and Alerts
Color
Black, Orange
Standards
IP65
Number of Hand Grips
1
Accuracy - Inverted
+/-0.05 Degrees
Operating Temperature - Maximum
122 Degrees F
Number of Magnets
0
Accuracy - Standard
+/-0.05 Degrees
Vial Illumination
Glow in The Dark
Number of 45 Vials
0
Accuracy - 0 and 90
+/-0.05 Degrees
Use Location
Indoor, Outdoor
Number of Level Vials
1
Measurement Functions
Level
Magnetic
Nonmagnetic
Number of Plumb Vials
2
Operating Temperature - Minimum
14 Degrees F
Measuring Range - Minimum
0 Degrees
Vial Shape
Block
Number of V-Grooves
0
Vial Types Included
Level Vials, Plumb Vials
Resolution
0 Degrees
Vial Material
Plastic
Frame Material
Aluminum
Display Type
LCD
Total Number of Vials
3
End Cap Type
Removable End Caps
Measuring Units
Decimal, Degrees, Feet, Fractional, Inches, Meters, Millimeters, Percent
Accuracy - Other Angles
+/-0.05 Degrees
Number of 30 Vials
0
Level Indicators
Visual
Preset Angles
22.5 Degrees , 45 Degrees
Measuring Range - Maximum
90 Degrees
Includes Batteries
Batteries Included

Description

The Johnson Level & Tool 5700-2400D Digital Level is a must-have for anyone working on projects. It is equipped with a digital level, vials and an optical plummet. This 24 in. electronic and laser leveling kit has a +/- 0.05 degree accuracy at 0 degrees and 90 degrees, all other angles have a +/- 0.10 degree accuracy. The Johnson Level & Tool 5700-2400D Digital Level is one of the most accurate levels you will find to help you finish your project properly the first time around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.