Dot Laser, 150 ft, Green
Mfr # JDT300-GN5D
Zoro # G521692262
product price: $263.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JDT300-GN5D
Zoro #
G521692262
UPC #
049448046539
Country of Origin
China
Description
Dot Laser, Accuracy +/-1/8 in @ 35 ft, Battery Type AA, Features Alkaline Batteries Last 12+ Hours for All Day Runtime, Base Mounts to Metal Surfaces, Includes Batteries, Case, Floor Mount, Integrated Magnetic Base, Number of Planes 0, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum 150 ft, Working Range without Detector - Maximum 150 ft, Mount Type Magnetic, Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.