Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Slope Rotary Laser Kit

  • Mfr # JRT300-GNHV-K

  • Zoro # G515356231


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
0
Number of Dots
0
Number of Lines
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRT300-GNHV-K
Zoro #
G515356231
UPC #
049448464852
Country of Origin
China

Dimensions

Tripod Thread Size
5/8"-11

Details

Item
Rotary Laser Kit
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
0
Number of Dots
0
Number of Lines
0
Laser Beam Color
Green
Number of Scanning Modes
4
Features
Impact-Resistant to 6 ft
Number of Planes
0
Bluetooth
Not Bluetooth Compatible
Grade Capability
Dual
Standards
IP67
Operating Temperature - Maximum
113 Degrees F
Laser Output
Less Than or Equal To 5 mW
Working Range without Detector - Maximum
400 ft
Level Indicators
Visual, Audible
Number of Plumb Vials
0
Includes Batteries
Batteries Included
IP Rating
IP67
Use Location
Indoor, Outdoor
Weight
6 lb
Includes
(2) Batteries, Case, Charger, Target, Remote Control, Track Mount
Number of Level Vials
0
Self-Leveling Range
+/-5 Degrees
Number of 45 Vials
0
Battery Type
Li-Ion
Total Number of Vials
0
Accuracy
+/-1/16 in @ 100 ft (Horizontal), +/-1/8 in @ 100 ft (Vertical)
Operating Temperature - Minimum
14 Degrees F
Plumb Direction
Plumb Down, Plumb Up
Rotating Speed
0 RPM, 100 RPM, 300 RPM, 600 RPM, 1,200 RPM
Indoor Range - Maximum
350 ft
Slope
+/- 5 Degrees
Working Range with Detector - Maximum
4,000 ft
Laser Class
Class 3R
Preset Angles
0 Degrees , 15 Degrees , 30 Degrees , 60 Degrees
Outdoor Range - Maximum
4,000 ft

Description

Rotary Laser Kit, Accuracy +/-1/16 in @ 100 ft (Horizontal), +/-1/8 in @ 100 ft (Vertical), Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Impact-Resistant to 6 ft, Includes (2) Batteries, Case, Charger, Target, Remote Control, Track Mount, Number of Beams 0, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 4,000 ft, Working Range without Detector - Maximum 400 ft, Mount Type Not Applicable, Includes Batteries Batteries Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.