Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Square, 12x1-1/2 in, 1/8, 1/16 Grad

  • Mfr # CS10

  • Zoro # G5176701


product price: $6.95
/ea

Key Features

Material
Steel
Features
Folds Flat, Head Adjusts to any Angle
Finish
Anodized
Size
8 x 12 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS10
Zoro #
G5176701
UPC #
049448270101
Country of Origin
China

Dimensions

Size
8 x 12 in
Tongue Size
8 x 1 in
Body Size
12 x 1-1/2 in
Base Width
1 in
Base Length
8 in
Blade Width
1 1/2 in
Blade Length
12 in
Thickness
0.19 in

Details

Item
Carpenter Square
Material
Steel
Features
Folds Flat, Head Adjusts to any Angle
Finish
Anodized
Number of Pieces
1
Graduations
1/8 and 1/16 in
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
Blade Material
Steel
Numeric Marks
Inches
Graduation Mark Style
Printed
Square Type
Framing Square
Graduation Marks - Base
1/16 in
Graduation Marks - Blade
1/16 in
Graduation Color
Black
Square Color
Silver
System of Measurement
SAE
Edge Style
Square
Coating
Clear
Base Material
Aluminum

Description

Carpenter Square, Base Length 8 in, Base Width 1 in, Blade Length 12 in, Blade Width 1 1/2 in, Blade Material Steel, Graduation Mark Style Printed, Graduation Marks - Base 1/16 in, Graduation Marks - Blade 1/16 in, Specialized Scales Not Applicable, Base Material Aluminum, System of Measurement SAE, Square Type Framing Square, Coating Clear, Edge Style Square, Features Folds Flat, Head Adjusts to any Angle, Finish Anodized, Graduation Color Black, Straightness Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.