HD Aluminum Box Level
Mfr # 9850-9600
Zoro # G501728325
product price: $167.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Length
96 in
Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9850-9600
Zoro #
G501728325
UPC #
049448985098
Country of Origin
China
Dimensions
Length
96 in
Overall Length
96 in
Details
Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Features
Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of Level Vials
1
Number of Plumb Vials
2
Item
HD Aluminum Box Level
Vial Material
Acrylic
Frame Material
Aluminum
Total Number of Vials
3
Number of Magnets
0
Vial Shape
Barrel
Accuracy - Standard
0.029 Degrees
Level Type
Box
Hand Grip Construction
Cushioned
Magnetic
Nonmagnetic
Vial Types Included
Level Vials, Plumb Vials
Number of 30 Vials
0
End Cap Type
Removable End Caps
Number of 45 Vials
0
Description
HD Aluminum Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Material Acrylic, Vial Shape Barrel, Features Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips, End Cap Type Removable End Caps, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 96 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.