HD Magnetic Aluminum Box Level
Mfr # 9550-2400
Zoro # G901728338
product price: $63.69
/eaKey Features
Length
24 in
Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Features
Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips
Magnetic/Nonmagnetic
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9550-2400
Zoro #
G901728338
UPC #
049448955022
Country of Origin
China
Dimensions
Length
24 in
Overall Length
24 in
Details
Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Features
Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of Level Vials
1
Number of Plumb Vials
2
Total Number of Vials
3
Item
HD Magnetic Aluminum Box Level
Magnet Type
Rare Earth
Frame Material
Aluminum
Vial Material
Acrylic
Vial Shape
Barrel
End Cap Type
Removable End Caps
Number of 30 Vials
0
Level Type
Box
Magnetic
Magnetic
Hand Grip Construction
Cushioned
Number of 45 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Accuracy - Standard
0.029 Degrees
Description
HD Magnetic Aluminum Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Material Acrylic, Vial Shape Barrel, Features Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips, End Cap Type Removable End Caps, Magnet Type Rare Earth, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 24 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Orange
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.