Zoro Homepage

HD Magnetic Aluminum Box Level

  • Mfr # 9550-7800

  • Zoro # G701728323


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
78 in
Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Features
Machined Gauging Edges, Rare-Earth Magnets - 5 Times the Holding Power of Strip Magnets, Removable End Caps, Cushioned Hand Grips
Magnetic/Nonmagnetic
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550-7800
Zoro #
G701728323
UPC #
049448955077
Country of Origin
China

Dimensions

Length
78 in
Overall Length
78 in

Details

Accuracy
0.029 Degrees /0.5mm/m
Color
Orange
Features
Machined Gauging Edges, Rare-Earth Magnets - 5 Times the Holding Power of Strip Magnets, Removable End Caps, Cushioned Hand Grips
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of Level Vials
1
Number of Plumb Vials
2
Magnet Type
Rare Earth
Total Number of Vials
3
Vial Material
Acrylic
Item
HD Magnetic Aluminum Box Level
Frame Material
Aluminum
Vial Shape
Barrel
Vial Types Included
Level Vials, Plumb Vials
Number of 45 Vials
0
Hand Grip Construction
Cushioned
Accuracy - Standard
0.029 Degrees
Number of 30 Vials
0
End Cap Type
Removable End Caps
Magnetic
Magnetic
Level Type
Box

Description

When you need to get a job done right, rely on the Johnson HD Magnetic Aluminum Box Level. It is designed to be extremely accurate and provides superior durability. The level has a magnet type of rare earth, which makes it magnetic for greater accuracy. It features an orange color that helps you quickly spot it when you need it most. With a total number of vials of 3, this aluminum box level offers both plumb and level readings in one tool. Its frame material is made of aluminum and the level itself is magnetic or nonmagnetic depending on your needs. When you are looking for quality tools that will provide accuracy and durability, the Johnson HD Magnetic Aluminum Box Level is an excellent choice.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.