Zoro Homepage

I Beam Level, 24 In

  • Mfr # 3724

  • Zoro # G3379013


product price: $25.19
/ea

Key Features

Length
24 in
Color
Black
Features
Shock Resistant
Includes
Shock-Absorbing Plastic End Caps
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3724
Zoro #
G3379013
UPC #
049448324002
Country of Origin
China

Dimensions

Length
24 in
Overall Length
24 in

Details

Color
Black
Features
Shock Resistant
Includes
Shock-Absorbing Plastic End Caps
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Number of 30 Degree Vials
0
Vial Type
Glo-View(R)
Frame Material
Aluminum
Number of Magnets
1
Lighted Vials
No
Number of V-Grooves
0
Total Number of Vials
3
Item
I-Beam Level
Vial Material
Acrylic
Vial Illumination
None
Level Type
I-Beam
Vial Types Included
Level Vials, Plumb Vials
Magnetic
Nonmagnetic
Number of 30 Vials
0
Number of 45 Vials
0
Accuracy - Standard
1 mm/m

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Features Shock Resistant, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 1, Accuracy - Standard 1 mm/m, Frame Material Aluminum, Overall Length 24 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Includes Shock-Absorbing Plastic End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.